Menu Search

PANDUIT #CHB2MWH-X

Mini-ComĀ® Blank Insert, 1 Gangs, Snap-In Mount, White, Blank Module, Flush Position

SKU: 07498367599
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: Blank
Module Position: Flush
Gangs: 1
Color: White
Package: 10
Description
Faceplate Modular Adapter Inserts: Type - Module Adapter Insert; Mounting - Snap-In; Module Types - Blank; Module Position - Flush; Gangs - 1; Color - White; Package - 10; Additional Information - Mounting: Fits Mini-Com Classic & Executive Faceplates, 1/3 Size; Manufacturer Series - Mini-Com
Additional Info: 1/3 Blank Insert, White for the CBEWHY