LEVITON #41641-W

Multimedia Insert, Snap-In Mount, 1 Port, White

SKU: 07847740766
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: Multimedia
Module Position: Flush
Ports: 1
Depth: 0.22 in.(5.58mm)
Color: White
Manufacturer Series: QuickPort
Description
Insert; Multimedia; Module Adapter; Snap-In Mount; Flush Module Position; 1 Port; 0.22 in. Depth; White