Menu Search
Faceplate Modular Adapter Inserts MOS Adapter Module, 1 Unit Gangs, 1 Ports, Snap-In Mount, White, Blank Module, Flush Position

LEVITON #41291-1BW

MOS Adapter Module, 1 Unit Gangs, 1 Ports, Snap-In Mount, White, Blank Module, Flush Position

SKU #07847786425
Manufacturer Series: QuickPort MOS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: Blank
Module Position: Flush
Gangs: 1
Color: White

Additional Info: Mounting: Fits 41290-SM Module Adapter, Bezel , 1 Unit Size - 3 Adapters per 1-Gang Plate