Menu Search

LEGRAND - WIREMOLD #CM2-U2NOR-WH

Module Adapter Insert White Snap-In

SKU: 78677601857
Manufacturer Series: CM Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: MDVOFlex Jacks, Fiber Modules
Module Position: Flush
Color: White
Description
CM series open system communication modules support open system architecture by providing a variety of unloaded modules to accept devices from ortronics and other industry leading manufacturers. Mounting industry standard communication devices in Wiremold wire and cable management systems has never been easier. These open system modules provide a flexible and aesthetically pleasing way to easily connect communication cabling at the point-of-use.