Menu Search
LEGRAND - WIREMOLD #CM2-U2AMP

Module Adapter Insert Ivory Snap-In

SKU # 78677603439 Manufacturer Series: CM Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: SL Series Devices
Color: Ivory

CM series open system communication modules support open system architecture by providing a variety of unloaded modules to accept devices from ortronics and other industry leading manufacturers. Mounting industry standard communication devices in Wiremold wire and cable management systems has never been easier. These open system modules provide a flexible and aesthetically pleasing way to easily connect communication cabling at the point-of-use.

Additional Info: For Mounting (2) AMP Netconnect SL Series Devices