Adapter Plate, 3 Ports, Snap-In Mount, Black, TracJack Module

SKU: 66287533538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: TracJack
Ports: 3
Color: Black
Manufacturer Series: TracJack
Modular Adapter Inserts: Type - Module Adapter Insert; Mounting - Snap-In; Module Types - TracJack; Ports - 3; Color - Black; Manufacturer Series - TracJack