LEGRAND - ORTRONICS #OR-42100054

Adapter Plate, 3 Ports, 0.68 in. D, Snap-In Mount, Fog White, TracJack Module

SKU: 66287550238
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: TracJack
Ports: 3
Depth: 0.68 in. (17.3mm)
Color: Fog White
Package: 5
Manufacturer Series: TracJack
Description
Modular Adapter Inserts: Type - Module Adapter Insert; Mounting - Snap-In; Module Types - TracJack; Ports - 3; Depth - 0.68" (17.3mm); Color - Fog White; Package - 5; Manufacturer Series - TracJack