Menu Search

HUBBELL #IMB153X2OW

iStation Module Adapter Insert Office White Snap-In

SKU: 66262021000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: 15/9-Pin, HDMI, 3.5mm Stereo Jack
Module Position: Flush
Gangs: 2.0 Unit
Color: Office White
Package: 10
Description
Faceplate Modular Adapter Inserts: Type - Module Adapter Insert; Mounting - Snap-In; Module Types - 15/9-Pin, HDMI, 3.5mm Stereo Jack; Module Position - Flush; Gangs - 2.0 Unit; Color - Office White; Package - 10; Manufacturer Series - iStation