Menu Search
HUBBELL #IM2K1AL

iStation Module Adapter Insert Almond

SKU # 66262020387
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Module Adapter Insert
Module Types: Keystone Jack
Module Position: Flush
Gangs: 1.0 Unit
Ports: 2
Color: Almond
Package: 1