COMMSCOPE #9703199/00

Module Adapter Insert Black Snap-In

SKU: 88410480484
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: ST Adapter
Module Position: Flush
Gangs: 1
Ports: 1
Color: Black
Package: 25
Manufacturer Series: UNFA
Description
Faceplate Modular Adapter Inserts: Type - Module Adapter Insert; Mounting - Snap-In; Module Types - ST Adapter; Module Position - Flush; Gangs - 1; Ports - 1; Color - Black; Package - 25; Additional Information - Mounting: Fits Uniprise Wall Plates; Manufacturer Series - UNFA
Additional Info: Mounting: Fits Uniprise Wall Plates