Menu Search
Faceplate Back Boxes Mounting Box, 4.72 in. in. H x 2.96 in. in. W, 1.89 in. in. D, 1 Gangs, Surface Mounting, Ivory

LEVITON #42777-1IA

Mounting Box, 4.72 in. in. H x 2.96 in. in. W, 1.89 in. in. D, 1 Gangs, Surface Mounting, Ivory

SKU #07847796358
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Modular Adapter Outlet
Gangs: 1
Depth: 1.89 in.
Mounting: Surface
Cable Entry: Knockouts
Material: Plastic
Color: Ivory

Additional Info: Style: Snap together 2 piece box