Menu Search
Search
BELDEN #AX105353-EW

Side Entry Box, 65.02 mm W x 68.07 mm H x 30.48 mm D

SKU # 61158900739
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Side Entry Box
Height: 68.07mm
Width: 65.02mm
Depth: 30.48mm
Mounting: Flush
Cable Entry: KeyConnect Side
Material: Plastic
Color: White