BAUSCH & LOMB #8565

Sight Savers Disposable Lens Cleaning Station, Large Station, Silicone, 7.5"H X 5.25"W X 10"D

SKU: 01011998968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cleaning Stations
Contents: 1,520 Tissues, 16 Ounce Solution Included
Container: Cardboard
Material: Cardboard Station
Description
Disposable Lens Cleaning Stations' extra heavy-duty cardboard construction withstands extended use. Large station (8-1/2 X 4-1/2" X 8-1/8") holds 1,520 tissues and 16 ounces of solution."
Additional Info: HxWxD: 7.5 x 5.25 x 10 in.