BAUSCH & LOMB #8577

Fog Shield XP Lens Cleaning Station, Complete Fogshield XP Cleaning Station, 7.5"H X 10"W X 5.25"D

SKU: 01011998957
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cleaning Stations
Contents: 1,520 Tissues, 12 Ounce Solution Included
Manufacturer Series: Fogshield XP
Description
This safety lens cleaning station is made especially for use in extreme environments that require anti-fog protection. Front access allows this unit to be either hung up or placed on a counter. Complete Station contains a 12-ounce bottle of Silicone Cleaning Solution and 1,520 tissues. Silicone Cleaning Solution also available separately.
Additional Info: 7.5" H x 10" W x 5.25" D