Menu Search
SALISBURY #ASBAG

Storage Bag, Cotton Canvas, 14 in. H X 19 in. W X 21 in. L

SKU # 78917999476
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Storage Bag
Size: HxWxL: 14 x 19 x 21 in.
Material: Cotton Canvas
Product: Faceshield

The ASBAG is specially designed to protect and store Salisbury face shields with hard hat combinations. The soft-napped fleece liner on the inside of the bag provides protection from scratches and protects the face shield from coming into contact with dir

Additional Info: Closure: Drawstring, Fleece Interior