Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #9400-52514

Storage Bag, Polyester, 15 in. H x 8 in. W x 20 in. L

SKU: 61631498239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Storage Bag
Size: HxWxL: 15 x 8 x 20 in.
Material: Polyester
Product: ARC Apparel Kits
Description
Eyeware Carrying Cases and Storage: Type - Storage Bag; Product - ARC Apparel Kits; Material - Polyester; Size - 15 in. H x 8 in. W x 20 in. L ; Additional Information - Closure Bag: Drawcord and Buckle, Color: Orange, Style: Carry Bag
Additional Info: Closure Bag: Drawcord and Buckle, Color: Orange, Style: Carry Bag