Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #252L404

Eyewear Lanyard, 24 in. L, Nylon, Black

SKU # 61631402766
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eyewear Cord
Length: 24 in.
Color: Black
Material: Nylon
Package Quantity: 12

Eyeware Holder-Strap: Holder Type - Eyewear Cord; Length - 24 in.; Material - Nylon; Color - Black; Package - 12; Additional Information - Economy Slim Nylon Cord

Additional Info: Economy Slim Nylon Cord