Menu Search

CHUMS #1211514

Spec-Cord Eyewear Cord Various Cotton Universal

SKU: 00029892000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eyewear Cord
Style: Universal
Length: 27 in.
Color: Various
Material: Cotton
Package Quantity: 25
Description
Eyeware Holder-Strap: Holder Type - Eyewear Cord; Style - Universal; Length - 27"; Material - Cotton; Color - Various; Package - 25; Additional Information - Adjustable straps packaged as various solid colors; Manufacturer Series - Spec-Cord
Additional Info: Adjustable straps packaged as various solid colors