Menu Search

BALDOR ELECTRIC CO #GA10

Eye Shield Lens Plexiglas

SKU: 78156814010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Eye Shield
Lens Material: Plexiglas
Package Quantity: 2 Pair
Description
Glasses, Replacement Lens and Side Shields: Type - Eye Shield; Lens Material - Plexiglas; Package - 2 Pair; Additional Information - Size: 5.00 in. L x 4.00 in. W, Shatter Resistant
Additional Info: Size: 5.00 in. L x 4.00 in. W, Shatter Resistant