You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GUARDIAN EQUIPMENT CO #G1902P

Safety Shower, Combination; Hand Operated; 30 gpm; Orange ABS Bowl

SKU # 01353611356
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Safety Shower
Activation: Hand Operated
Shower Head Material: ABS Plastic
Shower Flow Rate: 30 gpm
Shower Flow Pressure: 30 psi
Bowl Material: ABS Plastic
Bowl Flow Rate: 3.6 gpm
Color: Orange
Listings: ANSI Z385.1-2014

Safely flush body and eyes separately or simultaneously.

Additional Info: Station complete with stay-open ball valve, 1-1/4 inch NPT female inlet and outlet, 1-1/4 in. NPT female top or side supply inlet, and ANSI compliant identification sign.