You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GUARDIAN EQUIPMENT CO #G1909HS

Safety Shower, Combination; Hand Operated; 20 gpm; Stainless Steel Bowl

SKU # 01353612009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Safety Shower
Activation: Hand Operated
Shower Head Material: ABS Plastic
Shower Flow Rate: 20 gpm
Shower Flow Pressure: 30 psi
Bowl Material: Stainless Steel
Bowl Flow Rate: 1.6 gpm
Color: Silver
Listings: ANSI Z385.1-2014

WideArea™ eye/face wash and shower safety station features bowl with four GS-Plus™ spray-type outlet heads and auxiliary hand-held drench hose with a single FS™ spray-type outlet head, 8 ft. PVC hose and wall hook.

Additional Info: Station complete with stay-open ball valve, 1-1/4 inch NPT female inlet and outlet, 1-1/4 in. NPT female top or side inlet, and ANSI compliant identification sign.