Menu Search
Eyewash and Drench Shower Accessories Eye Wash Station, 15 min Flush Time

INDUSTRIAL SUPPLIES MISC #01104050

Eye Wash Station, 15 min Flush Time

SKU #78404194065
Manufacturer Series: Encon Gravity Fed
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Station Type: Eyewash
Flush Time: 15 Minute
Contents: Hydrosep Water Additive
Material: Polyethylene
Color: Yellow/Black
Listing: ANSI Z358.1

Eyewash Station Accessories: Station Type - Eyewash; Flush Time - 15 Minute; Contents - Hydrosep Water Additive; Material - Polyethylene; Color - Yellow/Black; Listing - ANSI Z358.1; Additional Information - Self-contained, Pull-down Tray, 14 gal Capacity, Weight Full: 138 lb; Manufacturer Series - Encon Gravity Fed

Additional Info: Self-contained, Pull-down Tray, 14 gal Capacity, Weight Full: 138 lb