ENCON SAFETY PRODUCTS #01103002

Eye Wash Station, 15 min Flush Time

SKU: 78879097993
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Emergency Eyewash Station
Station Type: Portable
Size: Capacity: 13 gal., Weight: 32 lb.
Material: ABS Heads, Stainless Steel Tank
Color: Yellow/Black/Stainless
Flush Time: 15 Minute
Listing: ANSI Z358.1
Description
Eyewash Station Accessories: Station Type - Mobile Eyewash; Flush Time - 15 Minute; Material - ABS Heads, Stainless Steel Tank; Color - Yellow/Black/Stainless; Listing - ANSI Z358.1; Additional Information - 13 gal Capacity, Weight: 32 lb