Eyenut, Oval, Threaded, Steel, 5/8 in. Dia Bolt

SKU: 66271111451
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Eyenut
Bolt Dia - in: 5/8 in.
Threads: Threaded
Eye Style: Oval
Eye Size - in: 1.50 x 1.75
Material: Steel
Finish: Hot Dip Galvanized
Listings: REA, ANSI
Eyenuts-Eyelets: Type - Eyenut; Bolt Dia - in - 5/8; Threads - Threaded; Eye Style - Oval; Eye Size - in - 1.50 x 1.75; Material - Steel; Finish - Hot Dip Galvanized; Listings - REA, ANSI