Menu Search
MACLEAN POWER SYSTEMS #J6500

Eyelet, Angle Thimble Eye, 5/8 in. Bolt Dia, Threadless, Iron, Hot Dip Galvanized

SKU # 66271111560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eyenut
Bolt Diameter: 5/8 in.
Threads: Threadless
Eye Style: Angle Thimble
Material: Iron
Finish: Hot Dip Galvanized
Listings: REA

Eyenuts-Eyelets: Type - Eyenut; Bolt Dia - in - 5/8; Threads - Threadless; Eye Style - Angle Thimble; Material - Iron; Finish - Hot Dip Galvanized; Listings - REA; Additional Information - Strand Size Max: 1/2 in

Additional Info: Strand Size (Max): 1/2"