Menu Search
HUBBELL #6503

Standard Eyenut, 1.50 x 1.75 in. Oval Eye, 3/4 in. Bolt Dia, Threaded, Steel, Hot Dip Galvanized

SKU # 09635907337
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eyenut
Bolt Diameter: 3/4 in.
Threads: Threaded
Eye Style: Oval
Eye Size: 1.5 x 1.75 in.
Material: Steel
Finish: Hot Dip Galvanized
Listings: NEMA, RUS