Menu Search
HUBBELL #6511

Chance Eye Nut, 3/4 in. Dia Bolt, Thimble, Steel

SKU # 09635907339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eyenut
Bolt Diameter: 3/4 in.
Eye Style: Thimble
Eye Size: 1-3/8 x 3-1/4 in.
Material: Steel
Finish: Forged Galvanized
Listings: ANSI