Menu Search
HUBBELL #6510

Thimbleye Eye Nut, 0.87 x 1.50 in. Thimble Eye, 5/8 in. Bolt Dia, Threaded, Steel, Hot Dip Galvanized

SKU # 09635907338
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eyenut
Bolt Diameter: 5/8 in.
Threads: Threaded
Eye Style: Thimble
Eye Size: 0.87 x 1.5 in.
Material: Steel
Finish: Hot Dip Galvanized