Menu Search
Eye Bolts Eye Bolt, 5/8 in. Dia x 14 in. L Bolt, Oval Eye

MACLEAN POWER SYSTEMS #J9414-US

Eye Bolt, 5/8 in. Dia x 14 in. L Bolt, Oval Eye

SKU #66271150856
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Eye
Head: Oval Eye
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 14 in.
Thread Length: 6 in.
Eye Size: ID: 1.5 x 2 in.
Tensile Strength: 13,550 lb.
Material: Hot Dip Galvanized Forged Steel
Listings: ASTM A153, ANSI C135.4

MPS J9414-US BOLT OVAL EYE 5/8INX1