Menu Search
MACLEAN POWER SYSTEMS #J8053

Bolt, Thimbleye, 5/8 in. Dia x 14 in. L

SKU # 66271111621
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eye
Head: Thimbleye
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 14 in.
Thread Length: 6 in.
Tensile Strength: 13,500 lb.
Material: Steel, Hot Dip Galvanized
Listings: BELL
Lb/​C: 184