Menu Search
Eye Bolts Ovaleye Bolt, 3/4 in. Dia x 14.00 in. L, Steel, Oval Eye Head, -1 Square Nuts

HUBBELL #29984

Ovaleye Bolt, 3/4 in. Dia x 14.00 in. L, Steel, Oval Eye Head, -1 Square Nuts

SKU #09635907004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Eye
Head: Oval Eye
Nuts: (1) Square
Bolt Diameter: 3/4 in.
Bolt Length: 14 in.
Thread Length: 6 in.
Eye Size: ID: 1.5 x 2 in.
Tensile Strength: 18,350 lb.
Material: Steel, Hot Dip Galvanized
Listings: RUS
Lb/C: 248