Menu Search
Eye Bolts Turned Eye Bolt with Nut, 3/8 in. Dia x 8 in. L, Circular Eye, (1) Hexagonal Nut
AMERICAN FASTENER #USB-G9

Turned Eye Bolt with Nut, 3/8 in. Dia x 8 in. L, Circular Eye, (1) Hexagonal Nut

SKU # 78268192111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Eye
Head: Circular Eye
Nuts: (1) Hexagonal
Bolt Diameter: 3/8 in.
Bolt Length: 8 in.

Eye Bolts: Type - Eye; Head - Circular Eye; Nuts - (1) Hexagonal; Bolt Dia - in - 3/8; Bolt Length - in - 8; Additional Information - Finish: Zinc Plated

Additional Info: Finish: Zinc Plated