WERNER COMPANY #D1512-1

One Piece Ladder Extra-Heavy-Duty Aluminum

SKU: 05175101225
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: One Piece
Material: Aluminum
Rung Style: Flat D-Rung
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating - lb: 300
Color: Natural
Total Length - ft: 12
Working Length - ft: 12
Lb/Ea: 21
Manufacturer Series: 1500-1
Description
Extension Ladders: Type - One Piece; Material - Aluminum; Rung Style - Flat D-Rung; Class - Extra-Heavy-Duty; Duty Rating - Ty-1A; Rating - lb - 300; Color - Natural; Total Length - ft - 12; Working Length - ft - 12; Lb/Ea - 21.00; Manufacturer Series - 1500-1