Menu Search

WERNER COMPANY #S7906-2

Extension Section Ladder Extra-Heavy-Duty Fiberglass

SKU: 05175101385
Manufacturer Series: S7900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Extension Section
Material: Fiberglass
Rung Style: Round Rung
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating - lb: 300
Color: Yellow
Total Length - ft: 6
Lb/Ea: 16
Description
Extension Ladders: Type - Extension Section; Material - Fiberglass; Rung Style - Round Rung; Class - Extra-Heavy-Duty; Duty Rating - Ty-1A; Rating - lb - 300; Color - Yellow; Total Length - ft - 6; Lb/Ea - 16.00; Additional Information - 15.75" (top), 18.75" (bottom) Tapered Intermediate Section (Max Ladder length 4 sections); Manufacturer Series - S7900
Additional Info: 15.75" (top), 18.75" (bottom) Tapered Intermediate Section (Max Ladder length 4 sections)