Menu Search

WERNER COMPANY #D7116-2

Extension Ladder Extra-Heavy-Duty Fiberglass

SKU: 05175101282
Manufacturer Series: D7100-2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Extension
Material: Fiberglass
Rung Style: Flat D-Rung
Class: Extra-Heavy-Duty
Duty Rating: Ty-1AA
Rating - lb: 375
Color: Yellow
Total Length - ft: 16
Working Length - ft: 13
Lb/Ea: 41
Description
Extension Ladders: Type - Extension; Material - Fiberglass; Rung Style - Flat D-Rung; Class - Extra-Heavy-Duty; Duty Rating - Ty-1AA; Rating - lb - 375; Color - Yellow; Total Length - ft - 16; Working Length - ft - 13; Lb/Ea - 41.00; Additional Information - Shoe: Slip-resistant Pad and Spur plate; Manufacturer Series - D7100-2
Additional Info: Shoe: Slip-resistant Pad and Spur plate