Menu Search

WERNER COMPANY #7128-2

Extension Ladder Extra-Heavy-Duty Fiberglass

SKU: 05175101270
Manufacturer Series: 7100-2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Extension
Material: Fiberglass
Rung Style: Round Rung
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating - lb: 300
Color: Yellow
Total Length - ft: 28
Working Length - ft: 25
Lb/Ea: 62
Description
Extension Ladders: Type - Extension; Material - Fiberglass; Rung Style - Round Rung; Class - Extra-Heavy-Duty; Duty Rating - Ty-1A; Rating - lb - 300; Color - Yellow; Total Length - ft - 28; Working Length - ft - 25; Lb/Ea - 62.00; Additional Information - Rope & Pulley; Manufacturer Series - 7100-2
Additional Info: Rope & Pulley