Menu Search
Extension Ladders Extension Ladder Extra-Heavy-Duty Fiberglass
WERNER COMPANY #7124-2

Extension Ladder Extra-Heavy-Duty Fiberglass

SKU # 05175101268 Manufacturer Series: 7100-2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Extension
Material: Fiberglass
Rung Style: Round Rung
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Total Length - ft: 24
Working Length - ft: 21
Lb/​Ea: 54

Additional Info: Rope & Pulley