Menu Search
Extension Ladders Extension Ladder Extra-Heavy-Duty Aluminum
WERNER COMPANY #D1516-2

Extension Ladder Extra-Heavy-Duty Aluminum

SKU # 05175101231 Manufacturer Series: 1500-2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Extension
Material: Aluminum
Rung Style: Flat D-Rung
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Natural
Total Length - ft: 16
Working Length - ft: 13
Lb/​Ea: 31

Extension Ladders: Type - Extension; Material - Aluminum; Rung Style - Flat D-Rung; Class - Extra-Heavy-Duty; Duty Rating - Ty-1A; Rating - lb - 300; Color - Natural; Total Length - ft - 16; Working Length - ft - 13; Lb/Ea - 31.00; Manufacturer Series - 1500-2