Menu Search
SOUTHWIRE #1788SW0002

Polar/Solar Extension Cord 50-ft Yellow 125V

SKU # 02989201788
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cord
Jacket: SJEOW
Color: Yellow
Voltage: 125V
Gauge/​Conductors: 10/3
NEMA: 5-15P, 5-15R
Length: 50 ft.
Amps/​125V: 15

Extension Cords: Type - Extension Cord; Jacket - SJEOW; Color - Yellow; Voltage - 125V; Gauge/Conductors - 10/3; NEMA - 5-15P, 5-15R; Length - 50-ft; Amps/125V - 15; Additional Information - Cable O.D.: 0.567 in., Conductor: 104/30 BC, Cable Temperature Rating: -50 to 105 deg C, Cable Jacket Material: TPE, Plug and Connector Material: Clear PVC; Manufacturer Series - Polar/Solar