Menu Search
Search
SOUTHWIRE #2886

Extension Cord 25 ft. Yellow 125

SKU # 07869302886
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cord
Jacket: Flexible and abrasion resistant
Color: Yellow
Voltage: 125V
Gauge/​Conductors: 14
Length: 25 ft.
Amps/​125V: 15

Extension Cords: Type - Extension Cord; Jacket - Flexible and abrasion resistant; Color - Yellow; Voltage - 125; Gauge/Conductors - 14; Length - 25 ft.; Amps/125V - 15; Additional Information - Clear molded plugs

Additional Info: Clear molded plugs