Menu Search
Extension Cords Extension Cord, 16 AWG, SJTW, 125V, 13 Amp at 125V, 25-Ft L, Orange, NEMA 42505

SOUTHWIRE #2307SW8803

Extension Cord, 16 AWG, SJTW, 125V, 13 Amp at 125V, 25-Ft L, Orange, NEMA 42505

SKU #02989202307
Manufacturer Series: General Purpose Outdoor
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJTW
Color: Orange
Voltage: 300V
Gauge/Conductors: 16/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 115A 2P3W
NEMA: 5-15
Length: 25 ft.
Amps/125V: 13