Menu Search
Extension Cords Extension Cord, 14 AWG, SJTW, 300V, 13 Amp at 125V, 100-Ft L, Red, Straight Blade, 15A 2P3W Male Plug

SOUTHWIRE #4219SW8804

Tri-SourceĀ® Extension Cord, 14 AWG, SJTW, 300V, 13 Amp at 125V, 100-Ft L, Red, Straight Blade, 15A 2P3W Male Plug

SKU #02989204219
Manufacturer Series: General Purpose Outdoor
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJTW
Color: Orange
Voltage: 300V
Gauge/Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 315A 2P3W
NEMA: 5-15
Length: 100 ft.
Amps/125V: 13