You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SOUTHWIRE #90298802

CCI Extension Cord, 125VAC, 15A at 125V, 12/3, 100 ft L

SKU # 02989209029
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cord
Jacket: STW PVC, -40 to 60 deg C
Color: Yellow
Voltage: 125V AC
Gauge/​Conductors: 12/3
NEMA: NEMA L5-20P, NEMA L5-20R
Length: 100 ft.
Amps/​125V: 15A