Menu Search
SOUTHWIRE #24398826

Extension Cord, 125VAC, 10A at 125V, 14/3, 100 ft L

SKU # 02989202439
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Cord
Jacket: SJTW Vinyl
Color: Yellow/Blue
Voltage: 125V AC
Gauge/​Conductors: 14/3
Male Plug: Locking
NEMA: NEMA 5-15P
Length: 100 ft.
Amps/​125V: 10A