Menu Search
Extension Cords Extension Cord, 12 AWG, SJTW, 300V, 15 Amp at 125V, 50-Ft L, Yellow w/Purple Stripe, NEMA 42505

SOUTHWIRE #2548SW0022

Extension Cord, 12 AWG, SJTW, 300V, 15 Amp at 125V, 50-Ft L, Yellow w/Purple Stripe, NEMA 42505

SKU #02989200299
Manufacturer Series: Stripes Outdoor
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJTW
Color: Yellow with Purple Stripe
Voltage: 300V
Gauge/Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/125V: 15