Menu Search
SOUTHWIRE #2588SW0002

Extension Cord, 12 AWG, SJTW, 300V, 15 Amp at 125V, 50-Ft L, Yellow, NEMA 42505

SKU # 02989282588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Extension
Jacket: SJTW
Color: Yellow
Voltage: 300V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/​125V: 15