Menu Search
Extension Cords Extension Cord, 12 AWG, SJTW, 300V, 15 Amp at 125V, 50-Ft L, Blue, Straight Blade, 15A 2P3W Male Plug

SOUTHWIRE #41688806

Extension Cord, 12 AWG, SJTW, 300V, 15 Amp at 125V, 50-Ft L, Blue, Straight Blade, 15A 2P3W Male Plug

SKU #02989204168
Manufacturer Series: All Weather
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJTW
Color: Blue
Voltage: 300V
Gauge/Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (3)15A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/125V: 15

Additional Info: Outlet Power Indicator Light