Menu Search

SOUTHWIRE #2549SW0041

Extension Cord, 12 AWG, SJTW, 300V, 15 Amp at 125V, 100-Ft L, Red w/White Stripe, NEMA 42505

SKU: 02989200329
Manufacturer Series: Stripes Outdoor
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electrical Extension
Jacket: SJTW
Color: Red with White Stripe
Voltage: 300V
Gauge/Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1)15A 2P3W
NEMA: 5-15
Length: 100 ft.
Amps/125V: 15
Description
Extension Cords: Type - Electrical Extension; Jacket - SJTW; Color - Red w/White Stripe; Voltage - 300V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 100-Ft; Amps/125V - 15; Additional Information - Outlet Power Indicator Light; Manufacturer Series - Stripes Outdoor