Menu Search
Extension Cords Extension Cord, 12 AWG, SJEOW, 300V, 15 Amp at 125V, 50-Ft L, Yellow, NEMA 42505

SOUTHWIRE #3488SW0002

Polar/Solar Extension Cord, 12 AWG, SJEOW, 300V, 15 Amp at 125V, 50-Ft L, Yellow, NEMA 42505

SKU #02989203488
Manufacturer Series: Plus Tri-Source
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Extension
Jacket: SJEOW
Color: Yellow
Voltage: 300V
Gauge/Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, 315A 2P3W
NEMA: 5-15
Length: 50 ft.
Amps/125V: 15

Additional Info: Outlet Power Indicator Light