Extension Cord, 12 AWG, SEOW, 600V, 15 Amp at 125V, 2-Ft L, Yellow, Straight Blade, 15A 2P3W Male Plug

SKU: 02989203482
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electrical Extension
Jacket: SEOW
Color: Yellow
Voltage: 600V
Gauge/Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (3)15A 2P3W
NEMA: 5-15
Length: 2 ft.
Amps/125V: 15
Manufacturer Series: PolarSolar Plus Tri-Source
Extension Cords: Type - Electrical Extension; Jacket - SEOW; Color - Yellow; Voltage - 600V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (3)15A 2P3W; NEMA - 5-15; Length - 2-Ft; Amps/125V - 15; Additional Information - Outlet Power Indicator Light; Manufacturer Series - PolarSolar Plus Tri-Source